Shop All Folding Chair & Table Carts
Global Industrial
Chair Cart for Folding Chairs 35 Chair Capacity, Vertical Stack
Mfr # 277431
Zoro # G908620031
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 81 in
- Overall Height 38-1/2 in
- Frame Material Steel
- Overall Depth 19-1/4
- Color Brown
Product Information
- Brand Global Industrial
- MFR # 277431
- Zoro # G908620031
- UPC # 707022369404
- Country of Origin China
- Category Folding Chair & Table Carts
Dimensions
Overall Width | 81 in |
Overall Height | 38-1/2 in |
Overall Depth | 19-1/4 |
Details
Frame Material | Steel |
Color | Brown |
Description
Powder coated steel for lasting durability and strength. Solid construction provides stable caddy for storing and transporting folding chairs in vertical position. Heavy duty caster features 325 lb. weight capacity; 2 swivel and 2 stationary. 3 tubular handles - one at each end and one in middle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESSIVE FURNITURE Progressive Furniture T254-01 Living Room Cocktail Table; Black Metal & Industrial Gray (T254-01)
- FLASH FURNITURE Round Table Set, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1002-GG)
- HASTINGS HOME 16-piece Interlocking Storage Cubby, Modular Plastic Shoe Organizer Shelf and Closet Storage Bin (527669XUB)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Metal, Brown, Black (I 7161)
- GLOBAL INDUSTRIAL Table Cart For Rectangular Folding Tables, 12 Table Capacity (506744)
- GLOBAL INDUSTRIAL Table Cart For 48 and 60 Round Folding Tables, 10 Table Capacity (250746)
- GLOBAL INDUSTRIAL Multi-Use Table Transport Dolly Cart, 10 table capacity (B2217192)
- OFFICESOURCE Stacked Seating Black Chair Dolly (3080DOLLYBK)
- RAYMOND PRODUCTS Stacked Chair Dolly (500****)
- OFFICESOURCE Blow Molded Folding Tables Round Table Cart (RA106AGR)
- FLASH FURNITURE Stack Chair Dolly, Black, 22" H (HF-MUS-DOLLY-GG)
- Global Industrial Seating