Shop All Magnetic Hooks
Global Industrial
Ceramic Magnetic Hook, 20 Lbs. Pull, 6PK
Mfr # 320757
Zoro # G508620011
product price: $15.69
/pk 6, $2.61/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Type Ceramic Magnet
- Material Magnet & Steel
- Hook Height 1.42
- Width 2 in
- Color Silver
Product Information
- Brand Global Industrial
- MFR # 320757
- Zoro # G508620011
- UPC # 707022410700
- Country of Origin China
- Category Magnetic Hooks
Dimensions
Hook Height | 1.42 |
Width | 2 in |
Details
Hook Type | Ceramic Magnet |
Material | Magnet & Steel |
Color | Silver |
Description
Neatly hang a wide variety of objects within reach with the Global Industrial; Ceramic Magnetic Hook. Ideal for holding tools, cables, or personal items, these hooks are perfect for use around your home, school, workshop, office, or garage. The chrome plated finish is attractive and blends into any industrial location, while its magnetized grip connects to any ferrous metal. Includes six hooks per pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer with Backcheck in Duronodic - Size 3 (TC2203-BC-DU)
- FOCAL POINT 4-1/8 in.X8'Crown Moulding (MSB22PLUS)
- SPEC Compression Spring, Music Wire, PK10, C04800741000M (C04800741000M)
- ZORO SELECT O-Ring, Buna N, Dash 034, 2-1/8, 2.254, PK25 (U38801.006.0212)
- GLOBAL INDUSTRIAL Neodymium Magnetic Hook, 40 Lbs. Pull, 6PK (320758)
- GLOBAL INDUSTRIAL Neodymium Swiveling Magnetic Hook, Black Powdered Coat, 65 Lbs. Pull, 6PK (320755)
- NATIONAL HARDWARE CUP HOOK NKL 1IN 30PK (N119-730)
- STAR ASIA 2-1/2 Mag Hook (11167)
- ZORO SELECT Magnetic Hook, White, 9 Lb, 1 In Dia (3DXY6)
- ZORO SELECT 20 lb. Ferrite Magnetic Mount Hook (35HV66)
- LEARNING RESOURCES Super Strong Magnetic Hooks, 4/PK, Multi PK (LRNLER2694)
- Global Industrial Magnetic Hooks