Shop All Wire Shelf Accessories
Global Industrial
Can Rack Dispenser - Chrome Finish
Mfr # CR10C
Zoro # G508658199
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 25
- Overall Height 16 in
- Material Steel
- Finish Chrome
- Color Chrome
Product Information
- Brand Global Industrial
- MFR # CR10C
- Zoro # G508658199
- UPC # 707022118729
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 25 |
Overall Height | 16 in |
Details
Item | Can Rack |
Material | Steel |
Finish | Chrome |
Color | Chrome |
Description
Front loading can rack dispenser holds eight #10 or twelve #5 cans for easy dispensing. Can be used with any standard 24 deep Shelf.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS clear Plastic Lid (33061)
- 80/20 Adjustable Floor Lock (40-2731)
- DAYTON Fixed Work Table, Particleboard, 23"W, 13"D (22DL80)
- 80/20 Mesh Retainer, 2", 10 S (2493)
- GLOBAL INDUSTRIAL Wire Basket Shelf, 48W x 24D (797100)
- GLOBAL INDUSTRIAL Replacement Quick Adjust Hook, 4PK (580CP28)
- GLOBAL INDUSTRIAL Wire Collar Hooks Large, 4PK (SSB2)
- GLOBAL INDUSTRIAL 14L X 4H Ledge for Wire Shelves (AL414C)
- GLOBAL INDUSTRIAL 60W x 18D Nexelon Three-Sided Steel Frame (DF1860N)
- GLOBAL INDUSTRIAL 48W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1848Z)
- GLOBAL EQUIPMENT 5 Gallon Water Bottle Storage Rack, 12 Bottle Capacity (797086)
- Global Industrial Wire Shelf Accessories