Shop All Storage Totes & Containers
Global Industrial
Bussing Tub, Gray, Plastic, 20-1/4 in L, 15-1/4 in W, 5 in H
Mfr # 443326
Zoro # G308613190
original price:
$13.55
4% off
new price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Overall Length 20-1/4 in
- Overall Height 5 in
- Overall Width 15-1/4 in
Product Information
- Brand Global Industrial
- MFR # 443326
- Zoro # G308613190
- UPC # 707022021180
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Overall Length | 20-1/4 in |
Overall Height | 5 in |
Overall Width | 15-1/4 in |
Details
Color | Gray |
Material | Plastic |
Item | Bussing Tub |
Description
Corrosion resistant polypropyleneLeak-proof, seamless interior for easy cleaning Roll formed rim edging for extra strengthBuilt-in reinforced carry handles Nestable Provides excellent service for storing a wide range of items
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Red (QSBU-240RD)
- ECONOCO Faceout 12", Slatwall, 24PK (BQRW12SN)
- AERO Aero Manufacturing Workbench W/Galv. Shelf, 16 Ga. 430 Stainless, 2-3/4" Backsplash, 96"Wx30"D (4TGS-3096)
- ECONOCO Linea Collection Hang-Fold Etagere Rack (LNHFET)
- GLOBAL INDUSTRIAL Straight Wall Container, Gray, Polyethylene, 23-3/4 in L, 15-3/4 in W (662124)
- GLOBAL INDUSTRIAL Replacement Handle w/Hardware for Paramount Lockers (RP9043)
- GLOBAL INDUSTRIAL Divider Box, Blue, Polypropylene, 22-1/2 in L, 17-1/2 in W, 8 in H (334107BL)
- GLOBAL INDUSTRIAL Straight Wall Container, Gray, Polyethylene, 23-3/4 in L, 15-3/4 in W (662113)
- GLOBAL INDUSTRIAL Easy Assembly Solid Wall Container, Casters 39-1/4 x 31-1/2 x 34 Overall (239452C)
- GLOBAL INDUSTRIAL Postal Tote, Red, Corrugated Plastic, 18-1/2 in L, 13-1/4 in W, 12 in H (257915RD)
- DYNALON Nesting Container, Natural, Polypropylene, 20 1/4 in L, 15 5/8 in W, 5 1/4 in H (410555)
- Global Industrial Storage Totes & Containers