Shop All Bin Carts
Global Industrial
Bulk Mover Cart, 9 Bushel, 37-1/2L x 27W x 27H, Gray
Mfr # B1918448
Zoro # G808613591
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 27 in
- Overall Length 37-1/2 in
- Overall Width 27 in
- Material Aluminum
- Color Gray
Product Information
- Brand Global Industrial
- MFR # B1918448
- Zoro # G808613591
- UPC # 832133005344
- Country of Origin United States
- Category Bin Carts
Dimensions
Overall Height | 27 in |
Overall Length | 37-1/2 in |
Overall Width | 27 in |
Details
Material | Aluminum |
Color | Gray |
Item | Cart |
Assembled | Yes |
Description
Bulk items such as rice, potatoes or sugar can be a pain to move around the commercial kitchen without a good set of wheels. This 9 bushel bulk mover cart is made of aluminum, heavy duty all welded design. 1.5 diameter easy grip frame. NSF certified. This includes the cart only; the tub is sold separately. Cart measures 37.5L x 27W x 27H and weighs 24 pounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster Wrench (20XE31)
- ZORO SELECT Pallet Dolly, 48x40, Cap 3600 lb, w/Handle (48J085)
- INGERSOLL-RAND Lever Chain Hoist, 1ton, 15 ft.`, 2000 lb. Load Capacity, 15 ft Hoist Lift (SMB010-15-13V)
- SUNEX CART PROFESSIONAL DUTY 5-DR SVC (SU8045)
- GLOBAL INDUSTRIAL Bulk Mover Cart, 8 Bushel, 33L x 22-1/4W x 23H, Gray (B1918444)
- GLOBAL INDUSTRIAL NSF Aluminum Lug Cart, 1 Tote Capacity, All Welded, 23L x 15-1/2W x 19H (493387)
- GLOBAL INDUSTRIAL Easy Assembly Vented Wall Container, Drop Gate/Casters 39-1/4x31-1/2x34 OH (603087DC)
- GLOBAL INDUSTRIAL NSF Aluminum Lug Cart, 2 Tote Capacity, Unassembled, 28L x 16W x 33H (493388)
- ADVANTUS ORGANIZER, 3 DRAWER, SMOKE (AVT34006)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-2/KIT)
- EFFIZIENT 23” Bin Cart, 2 swivel casters w/brake, 2 swivel casters. 10 bins, 20 dividers (EF23CRCOTH)
- Global Industrial Bin Carts