Shop All General Purpose Metal Shelving
Global Industrial
Boltless Heavy Duty Shelving 36W x 24D x 60H, 4 Shelves, No Deck
Mfr # 790CP19
Zoro # G908611244
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Shelving Style Single Rivet
- Overall Height 60 in
- Overall Width 36 in
- Overall Depth 24
Product Information
- Brand Global Industrial
- MFR # 790CP19
- Zoro # G908611244
- UPC # 707022010733
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 60 in |
Overall Width | 36 in |
Overall Depth | 24 |
Details
Shelving Type | Starter Unit |
Shelving Style | Single Rivet |
Shelving Frame Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | Shelf Supports |
Description
Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports provide your own decking. Levels adjust at 1-1/2 increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4 x 1-1/2. Durable gray baked enamel. Fast Assembly -- Reconfigures without Tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bung, Pressure-Relief, Closed Head (RPV750H)
- TOOLPRO 516 in Nut Setter 2916 in Length in Interlocking Storage Box 8Pack, 8PK (TP60680)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Purple (412428)
- 80/20 M8X1.25 Dropin T-Nut W/Set Scrw Bgt 40S (40-1988)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 36inW x 18inD x 72inH, Gray (236603)
- GLOBAL INDUSTRIAL 6 Shelf, Open Steel Shelving Unit, 36inW x 18inD x 39inH, Gray (239601)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 18D x 84H, 5 Shelves, No Deck (790CP2)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 36W x 24D x 96H, 5 Shelves, No Deck (790CP32)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 48inW x 24inD x 96inH, Gray (236645)
- GLOBAL INDUSTRIAL 5 Tier Solid Stainless Steel Shelving Starter Unit, 48W x 24D x 74H (B2335398)
- GLOBAL EQUIPMENT Single Depth Gravity Flow Carton Rack 4 LEVEL 96"W x 48"D x 84H" (184058)
- Global Industrial General Purpose Metal Shelving