Shop All Anti-Fatigue Mats
Global Industrial
Black, 5 in L x 9/16 Thick
Mfr # 800325
Zoro # G108620718
original price:
$106.99
4% off
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 9/16
- Length 5 in
- Weight 23
- Width 3 in
- Color Black
Product Information
- Brand Global Industrial
- MFR # 800325
- Zoro # G108620718
- UPC # 707022354035
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Length | 5 in |
Width | 3 in |
Details
Thickness | 9/16 |
Weight | 23 |
Color | Black |
Description
Anti-Fatigue mat made of chemical resistant vinyl, durable diamond tread plate surface bonded to a buoyant foam base. Beveled edges provide safety with Safety Colored Borders for maximum safety awareness. This anti-fatigue, slip resistant, 9/16 thick ergonomic mat provides safety and ergonomic comfort to workers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, S, 1 PR (S-TEX581S-06)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, L, PR (279898)
- ZORO SELECT Repair Tag, 3 in Height, 5 3/4 in (4ZH23)
- BERTECH Safety Warning Hazard Floor Tape, 4 In. Wide x 108 Feet Long, Yellow (BERST-4Y)
- GLOBAL INDUSTRIAL Black, 3 in L x 9/16 Thick (B2128565)
- GLOBAL INDUSTRIAL Black, 12 in L x 15/16 Thick (800322)
- GLOBAL INDUSTRIAL Black, 3 in L x 9/16 Thick (B2128566)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800319)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800321)
- GLOBAL INDUSTRIAL Gray, 3 in L x 3/4 Thick (B2395846)
- WEARWELL 32 ft. L x PVC, 1/4" Thick (701.14X3X32BK)
- Global Industrial Anti-Fatigue Mats