Shop All Anti-Fatigue Mats
Global Industrial
Black, 5 in L x 15/16 Thick
Mfr # 800321
Zoro # G908620901
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 5 in
- Width 3 in
- Weight 25.3
- Thickness 15/16
Product Information
- Brand Global Industrial
- MFR # 800321
- Zoro # G908620901
- UPC # 707022353991
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Length | 5 in |
Width | 3 in |
Details
Color | Black |
Weight | 25.3 |
Thickness | 15/16 |
Description
Anti-Fatigue mat made of chemical resistant vinyl, durable diamond tread plate surface bonded to a buoyant foam base. Beveled edges provide safety. This anti-fatigue,slip resistant,15/16 thick ergonomic mat provides safety and ergonomic comfort to workers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 1,000' x 3" Yellow "Caution" Tape, 1 Roll (3324)
- BRADY Label Printer Ribbon, B30 Series, Blue, 4.33 in W x 200 ft L (B30-R10000-BL)
- MCR SAFETY Gloves, Black Poly Black PU 13 Gauge L, 12PK (B96699L)
- FIFTHPULSE Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Cool Gray (FMN100566)
- GLOBAL INDUSTRIAL Black, 6 in L x 15/16 Thick (800351YL)
- GLOBAL INDUSTRIAL Black, 3 in L x 15/16 Thick (800318)
- GLOBAL INDUSTRIAL Black, 3 in L x 9/16 Thick (B2128565)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800319)
- GLOBAL INDUSTRIAL Black, 3 in L x 9/16 Thick (B2128566)
- GLOBAL INDUSTRIAL Black, 12 in L x 15/16 Thick (800322)
- APACHE MILLS 75 ft. L x Vinyl Foam, 15/16" Thick (3956509002X75)
- Global Industrial Anti-Fatigue Mats