Shop All Anti-Fatigue Mats
Global Industrial
Black, 12 in L x 15/16 Thick
Mfr # 800322
Zoro # G508620912
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Weight 66
- Width 3 in
- Color Black
- Thickness 15/16
Product Information
- Brand Global Industrial
- MFR # 800322
- Zoro # G508620912
- UPC # 707022354004
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Length | 12 in |
Width | 3 in |
Details
Weight | 66 |
Color | Black |
Thickness | 15/16 |
Description
Anti-Fatigue mat made of chemical resistant vinyl, durable diamond tread plate surface bonded to a buoyant foam base. Beveled edges provide safety with Safety Colored Borders for maximum safety awareness. This anti-fatigue,slip resistant,15/16 thick ergonomic mat provides safety and ergonomic comfort to workers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A16A1, Nitrile Exam Gloves, 4.5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Blue (A16A12)
- 2W INTERNATIONAL Medium Weight Rain Suit, Medium, Yellow (7025-SD M)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Latex, M, 1 PR (9178LOM)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- GLOBAL INDUSTRIAL Black, 3 in L x 9/16 Thick (B2128565)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800321)
- GLOBAL INDUSTRIAL Black, 3 in L x 9/16 Thick (B2128566)
- GLOBAL INDUSTRIAL Gray, 3 in L x 3/4 Thick (B2395846)
- GLOBAL INDUSTRIAL Black, 3 in L x 15/16 Thick (800318)
- GLOBAL INDUSTRIAL Black, 12 in L x 9/16 Thick (800512)
- NOTRAX 12 ft. L x PVC, 1/2" Thick (417S0312BY)
- Global Industrial Floor Mats