Shop All Workbench Accessories
Global Industrial
Bin Rail for Workbench, 48W, Blue
Mfr # 606941
Zoro # G109145999
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Height 11-3/4 in
- Material Steel
- Type Bin Rail
- Color Blue
Product Information
- Brand Global Industrial
- MFR # 606941
- Zoro # G109145999
- UPC # 707022080705
- Country of Origin China
- Category Workbench Accessories
Dimensions
Width | 48 in |
Height | 11-3/4 in |
Details
Material | Steel |
Type | Bin Rail |
Color | Blue |
Description
Bins sold separately. Keep them organized and handy in bins that easily hook onto this steel rail. Upright Kit is required for bin rail installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 99 in W, 42 in D (184214443096DA)
- TENNSCO Perforated Shelf, Steel, 22 ga., Gray (PQ2-3612P)
- WESTWARD Complete V-Roller Head (TT32617.00JG)
- PIPELINE PACKAGING Plastic Drum, OH Nestable, 30 gal., Black (03-14-049-00043)
- GLOBAL INDUSTRIAL Workbench Steel Drawer 18-1/4W x 23-7/8D x 5-3/8H, Black (606964BK)
- GLOBAL INDUSTRIAL 10-3/4W x 18D x 4-1/4H Workbench Steel Drawer, Blue (606797BL)
- GLOBAL INDUSTRIAL Riser - 48W x 10-1/2D x 12H-Gray (254740)
- GLOBAL INDUSTRIAL Riser - 96W x 10-1/2D x 12H - Gray (706438)
- GLOBAL INDUSTRIAL Dual Sided Electrical Outlet, 15'L Cord, 4 Outlets (249854)
- GLOBAL INDUSTRIAL Ateel Bin Rail, 60W x 3-1/4H, Blue (606942)
- QUADHANDS Flex Plus Workbench (QH-FLEX)
- Global Industrial Workbench Accessories