Shop All Bicycle Racks
Global Industrial
Bike Rack Mount, Indoor Vertical Single, Non-Lockable, Black
Mfr # 670510
Zoro # G608663017
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4-7/8 in
- Height 53-1/7 in
- Color Black
- Material Steel
- Type Single Sided - Vertical
Product Information
- Brand Global Industrial
- MFR # 670510
- Zoro # G608663017
- UPC # 707022458603
- Country of Origin China
- Category Bicycle Racks
Dimensions
Width | 4-7/8 in |
Height | 53-1/7 in |
Details
Color | Black |
Material | Steel |
Type | Single Sided - Vertical |
Description
Store your bike efficiently with the Global Industrial Indoor Vertical Bike Rack Mount. This mount is made of durable steel and is designed to attach to the Global Industrial Indoor Vertical Bike Rack Frame 670508 sold separately. The mount is non-lockable, giving users easy access to their bike and making it ideal for storage in a private home garage, basement, or apartment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Laguna Cooler, 1/2 gal, Blue/White (31265)
- CORONA TOOLS Saw Pruning Curved Pro Bld13In (RS 7120)
- DICKSONS 36 in Brown Engraved Sail Cross Windchime (WCA126)
- BIG ROCK SPORTS Worm Bait Box (0341-0111)
- GLOBAL INDUSTRIAL 61-5/8L Grid Bike Rack, Single Sided, Powder Coated Steel, 5-Bike Capacity (652770)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Free Standing, 5-Bike (652777F)
- GLOBAL INDUSTRIAL KD Bike Rack, Single Sided Version, 6-Bike Capacity (436501)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Free Standing, 9-Bike (652779F)
- GLOBAL INDUSTRIAL 59-3/4L Grid Bike Rack, Double Sided, Powder Coated Steel, 10-Bike Capacity (652772)
- GLOBAL INDUSTRIAL Deluxe Wave Bike Rack, 5-Bike Capacity, Flange Mount, Gray (670352GY)
- MADRAX Bike Rack, 1-Sided, 9-Bike, 110 in., Silver (QS-GR116-G)
- Global Industrial Bicycle Racks