Shop All Desk Chairs
Global Industrial
Big and Tall Mesh Back Chair, Fabric Seat, Black
Mfr # 695486
Zoro # G608620560
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Big and Tall Chair
- Seat Color Black
- Seat Width 27
- Seat Depth 25-1/2
Product Information
- Brand Global Industrial
- MFR # 695486
- Zoro # G608620560
- UPC # 707022343855
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Width | 27 |
Seat Depth | 25-1/2 |
Details
Office Chair Style | Big and Tall Chair |
Seat Color | Black |
Item | Office Chair |
Description
Features asynchronous tilt so that you can adjust the back and seat independently to your liking. Armrests are height and width adjustable. 400 lb capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Pillowcases, Poly Tissue, Disposable, 100/BX, White, PK100 (MIINON24345)
- FLASH FURNITURE Black Ladder Stool-Wal Seat (2-XU-DG697BLAD-BAR-WALW-GG)
- SAFCO Steel GuestBistro Stool, Backless, Supports Up to 250 lb, 18 in. Seat Height, Black Seat, Black Base (6604BL)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Blue (43808-225)
- GLOBAL INDUSTRIAL Armless Mesh Drafting Stool, Fabric, Black, Mid Back (695645BK)
- GLOBAL INDUSTRIAL Drafting Stool, Fabric, Gray, Adjustable Arms, Mid Back (695262GY)
- GLOBAL INDUSTRIAL All Mesh Ergonomic Chair with Adjustable Arms, Black (695545)
- GLOBAL INDUSTRIAL Drafting Stool W/Tractor Seat, Vibrant Black & Chrome (B1105802)
- GLOBAL INDUSTRIAL Multifunction Chair with Top Grain Leather Seat & Mesh Back (249051)
- GLOBAL INDUSTRIAL Multi-Function Mesh Back Ergonomic Chair with Flip-Up Arms, Black (242119)
- INTERNATIONAL CONCEPTS Solid Wood Rocker, Cherry (R06-120)
- Global Industrial Office Chairs