Shop All Electric Hoists
Global Industrial
Battery Powered Portable Pulling & Lifting Tool, 24V
Mfr # 298662
Zoro # G708663054
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Voltage 25.2
- Housing Length 10.6
- Fits Beam Height 10.5
- Housing Width 10
Product Information
- Brand Global Industrial
- MFR # 298662
- Zoro # G708663054
- UPC # 707022472579
- Country of Origin China
- Category Electric Hoists
Dimensions
Housing Length | 10.6 |
Fits Beam Height | 10.5 |
Housing Width | 10 |
Details
Color | Orange |
Voltage | 25.2 |
Type | Powered Winch |
Description
Ideal for construction, plant maintenance, auto repair, pipefitting, and agricultural use, this tool features a high-torque battery operated motor and an electronic load limiter with LED indicator to protect against overload. This tool is also equipped with a self-locking gear train to hold the rated capacity, wire rope with safety-clasp hook, and integrated swiveling anchor hook. Its brushless motor provides low-wear motion for long-lasting and efficient use, while the self-Monitoring device can enter protection mode to prevent damage and accidents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 5 ", 280 lb. (1ZTJ1)
- GUARDIAN EQUIPMENT Ladder Hook w/Wheel (2481)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with Nose Plate Extension (DC49515)
- GLOBAL INDUSTRIAL Electric Cable Hoist, 2000 Lb. Capacity (298643)
- GLOBAL INDUSTRIAL Electric Cable Hoist, 1500 Lb. Capacity (298642)
- GLOBAL INDUSTRIAL Electric Cable Hoist, 880 Lb. Capacity (298641)
- GLOBAL INDUSTRIAL Electric Cable Hoist, 440 Lb. Capacity (298640)
- DEMAG Electric Chain Hoist, 500 lb, 16 ft, Hook Mounted - No Trolley, 230V, Blue (DCPRO 2-250 1/1 H5)
- DAYTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R52)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 15 ft, Motorized Trolley, 230/460V, Yellow (NERM050L-L-15)
- Global Industrial Lifting Equipment