Shop All Mobile Lift Tables
Global Industrial
Battery Powered Mobile Scissor Lift Table, 40L x 20-1/2W, 1100 Lb. Cap.
Mfr # 988854
Zoro # G608826993
product price: $2,620.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$2,620.99
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 988854
- Zoro # G608826993
- UPC # 707022335898
- Country of Origin China
- Category Mobile Lift Tables
Description
Reduce undesirable lifting and workplace injuries with the Global Industrial, Battery Powered Mobile Scissor Lift Table. Its durable steel construction and attractive blue powder coat finish ensure long-lasting use, while push-button operation and 6 polyurethane casters provide easy maneuverability and surface protection. Designed to provide functionality whether loaded or empty; workers can easily move and position loads to a convenient working height when stocking shelves or loading goods, making it ideal for any commercial or industrial application. Powered by 12V 80Ah Lead acid battery. cUL certified onboard charger. Overall measurements: 40 L x 20-1/2 W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Height Work Platform, 24"W x 24"D, Adjusts 9"-14"H (AHW-H-2424)
- LITTLE GIANT LADDERS 6 to 10 ft Fiberglass Compact Safety Cage Platform Stepladder, 375 lb Capacity (19506-815)
- LOOS Wire Rope Sleeve, 3/8 In, 122 Copper (SL2-12P)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-72-TB)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 30x24 Platform, 2000 Lb. Capacity (241381)
- GLOBAL INDUSTRIAL Battery Powered Mobile Scissor Lift Table, 40L x 20-1/2W, 660 Lb. Cap. (989062)
- GLOBAL INDUSTRIAL 20 x 35-3/4 Stainless Steel Mobile Scissor Lift Table, 800 Lb. Cap. (989010)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 16x16 Platform, 200 Lb. Capacity (501098)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 48x32 Platform, 2000 Lb. Capacity (241382)
- GLOBAL INDUSTRIAL Mobile Lift & Tilt Scissor Lift Table 400 Lb. Capacity - 29 x 19 Platform (168079)
- ZINT NUTRITION Scissor Lift Table Cart, 11 X 18 X 28 In. (TA15)
- Global Industrial Mobile Lift Tables