Shop All Pallet Jacks
Global Industrial
Battery High Lift Skid Truck, 3300 Lb. Capacity, 21 x 44 Forks
Mfr # 989066
Zoro # G208826102
product price: $2,773.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,773.99
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 989066
- Zoro # G208826102
- UPC # 707022459945
- Country of Origin China
- Category Pallet Jacks
Description
Designed to do all the heavy lifting and backbreaking work, this impressive machine raises and lowers single-faced pallets or skids with ease, handling up to 3,300 lbs. Made of durable steel construction, this jack truck features scratch-resistant enamel paint, prolonging its life and making it an ideal purchase for warehouses and distribution centers. A 12V battery and an external remote UL charger are included. Overall measurements: 24-13/16 H x 23-5/8 W x 65-3/4 L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Poly Drum Truck 23.5" L x 23.5" W x 61" H (DRM211)
- DAYTON Piston Rod (MH2LEC122)
- EVEREST 2" x 16Ft 1000 LBS LOAD LIMIT LOGISTIC RATCHET TIE DOWN W/ E-FITTINGS (C1206)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- GLOBAL INDUSTRIAL Low Profile Narrow Fork Pallet Jack Truck, 4500 Lb. Capacity, 21 x 42 (168038)
- GLOBAL INDUSTRIAL Standard Duty Pallet Jack Truck 5500 Lb. Capacity, 27 x 48 Forks (989031)
- GLOBAL INDUSTRIAL Pallet Jack, 5500-Lb. Capacity Pallet Truck - 27W x 48L Forks (334475)
- GLOBAL INDUSTRIAL Standard Duty Pallet Jack Truck 5500 Lb. Capacity, 21 x 48 Forks (989032)
- GLOBAL INDUSTRIAL Narrow Fork Pallet Jack Truck, 6600 Lb. Capacity, 21 x 36 (168036)
- GLOBAL INDUSTRIAL Narrow Fork Pallet Jack Truck, 6600 Lb. Capacity, 21 x 42 (168035)
- CASTERHQ SPT50 Scale Pallet Jack, Wheels Polyurethane on Steel, 27" Width, 4 (SPT50)
- Global Industrial Pallet Jacks & Pallet Tilters