Shop All Air Fresheners & Odor Eliminators
Global Industrial
Bacterial Enzyme Odor Eliminator, 1 Quart Bottles, 6PK
Mfr # 640410
Zoro # G509145995
product price: $63.19
/pk 6, $10.53/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleaner Container Size 32 oz
- Net Weight 15
Product Information
- Brand Global Industrial
- MFR # 640410
- Zoro # G509145995
- UPC # 707022127028
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 32 oz |
Details
Color | White |
Item | Multi-Purpose Cleaner |
Net Weight | 15 |
Description
Removes uric acid odors the natural bioenzymatic way. Selected bacteria attack uric acid, stains, and odors found in restrooms. Use around urinals, bowls, walls, partitions, on floors, and in drains. Includes two sprayers. White color. 32 oz. bottle. Sold 6 bottles per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK All Purpose Cleaner, 1 gal. Bottle, Pine (BWK4734EA)
- SIMPLE GREEN Cleaner and Degreaser, 55 Gal, 23-1/5inWx23-1/5inLx35inH, Green (13008)
- MRS. MEYERS CLEAN DAY Clean Day Honeysuckle Scent Organic Multi-Surface Cleaner Liquid 16 oz (17541)
- ETTORE SQUEEGEE HEAD ACRYLIC 6"" (17006)
- GLOBAL INDUSTRIAL Automatic Air Freshener Dispenser Starter Kit, 1 Dispenser & 12 Refills, Lemon (641086)
- GLOBAL INDUSTRIAL Automatic Air Freshener Dispenser Starter Kit, 1 Dispenser & 12 Refills, Mountain Air (641085)
- BRIGHT AIR Super Odor Eliminator, Mandarin Orange and Fresh Lemon, 14 oz Jar (900013)
- STEAMSPA Pure Extract Essential Oils Set (SS-EOIL6P-XX)
- DAMPRID Moisture Absorber Refill Lavender Vanilla Scent 44 oz (FG30LVSB)
- ODOR OUT Odor-Out Rug/Rm Deodorant, Lemon, PK48 (OOC)
- CAR-FRESHNER Little Tree Air Fresheners 2-Pack, Summer Linen (U2S22074)
- Global Industrial Air Fresheners & Odor Eliminators