Shop All Depository & Drop Safes
Global Industrial
B-Rate Depository Safe, 1 Door, Digital Lock, 14W x 14D x 20-1/4H
Mfr # 493490
Zoro # G008651447
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 20-1/4
- Outside Width 14
- Outside Depth 14
- Material Steel
- Color Black
Product Information
- Brand Global Industrial
- MFR # 493490
- Zoro # G008651447
- UPC # 707022364898
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 20-1/4 |
Outside Width | 14 |
Outside Depth | 14 |
Details
Material | Steel |
Color | Black |
Item | Depository Safe |
Lock Style | One Compartment |
Description
Depository Safe is designed for protection against robbery as well as internal theft, allowing quick deposits and secure storage for cash and miscellaneous valuables without actual access inside the safe. They also protect money collections where immediate deposits are required. The solid steel construction provides maximum strength and durability that will keep your safe lasting long while being able to withstand physical abuse from forced attempts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (6940)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 18 in L, 11 in W, 6 in H (35180GREY)
- HIRSH Wardrobe Cabinet, 18 in.D x 36 in.W x 72 in.H, Light Gray (25064)
- IRIS USA 6.13 in. H X 17.2 in. W X 15.29 in. D Stackable Craft Case (150780)
- GLOBAL INDUSTRIAL Drop Box Safe, Wall Mount, 10W x 4-1/4D x 15H, Beige (493392)
- GLOBAL INDUSTRIAL B-Rate Depository Safe Front Loading, Digital Lock, Two Doors, 20W x 20D x 30H (493491)
- BARSKA Depository Safe, with (3) Locking Bolts 94.25 lb, 1.72 cu ft, Steel (AX12590)
- BARSKA Depository Safe, with Digital Keypad with Key Backup 51 lb, 2.3 cu ft (AX11930)
- FIRE KING SECURITY PRODUCTS Cennox Drop Drawer Safe CS2820-FK1 20-1/4"W x 16"D x 28"H Electronic Lock - 2.05 Cu. Ft. Black (CS2820-FK1)
- MESA SAFE Mesa Safe MFL2714E-ILK Depository Safe Single Door Inner Locker Electronic Lock (MFL2714E-ILK)
- MESA SAFE Mesa Safe MFL2714E Depository Safe Single Door Electronic Lock (MFL2714E)
- Global Industrial Depository & Drop Safes