Shop All Paper Towel Dispensers
Global Industrial
Automatic Paper Towel Roll Dispenser, Smoke Gray
Mfr # 641519
Zoro # G408620388
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Touch Free
- Dispenser Material Plastic
- Color Gray
- Automatic/Manual Automatic
- Width 11 in
Product Information
- Brand Global Industrial
- MFR # 641519
- Zoro # G408620388
- UPC # 707022451901
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Width | 11 in |
Height | 15-1/4 in |
Depth | 8-7/8 in |
Details
Dispenser Operation | Touch Free |
Dispenser Material | Plastic |
Color | Gray |
Automatic/Manual | Automatic |
Description
The dispenser activates via infrared sensor detection to dispense paper towels automatically without the need for contact. Each solid plastic unit operates at three length options: 7-7/8, 9-7/8, 11-7/8 and features a one-second delay between every dispense action to avoid paper towel waste. Color finish is smoke gray with a light gray backing. Surface mountable and accepts 8 non-perforated rolls. Solid plastic housing construction provides lasting durability. Dimensions are 15-1/4H x 11W x 8-7/8D. Accepts 4 x D Alkaline Batteries Sold Separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Sleeve, COTTON (1MYF8)
- PROTEAM Bottom Twist Cap (Black) (MV) (105070)
- RECKITT BENCKISER Brasso Multipurpose Metal Polish 8 oz., 8PK (89334)
- HOSPECO Health Gards Toilet Seat Cover Dispenser 2 pk (HG-1-2)
- GLOBAL INDUSTRIAL Plastic Automatic Roll Paper Towel Dispenser, 8 Roll, Smoke Gray/Beige (640932)
- GLOBAL INDUSTRIAL Plastic Center Pull Paper Towel Dispenser, 9 Roll, Smoke Gray/Beige (640930)
- GLOBAL INDUSTRIAL Plastic C-Fold/Multi-Fold Paper Towel Dispenser, 350 C-Fold/540 Multi-Fold, Smoke Gray (640931)
- OXO Good Grips Steady Paper Towel Holder, Stainless Steel, 8.1 x 7.8 x 14.5, Gray/Silver (13245000)
- BOBRICK Bobrick Automatic Paper Towel Roll Dispenser, Translucent (B-72974)
- SAN JAMAR Towl Dspnsr, Multifld/C-Fold, Clssic, Black (T1700TBK)
- BOBRICK Paper Towel Dispenser (72860)
- Global Industrial Paper Towel Dispensers