Shop All Wall Mount Cabinets
Global Industrial
Assembled Wall Storage Cabinet, 30x12x30, Gray
Mfr # 269876GY
Zoro # G308654193
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width of Cabinet 30
- Depth of Cabinet 12
- Height of Cabinet 30
- Material - Cabinets Steel
- Mounting Wall Mount
Product Information
- Brand Global Industrial
- MFR # 269876GY
- Zoro # G308654193
- UPC # 707022120159
- Country of Origin China
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 30 |
Depth of Cabinet | 12 |
Height of Cabinet | 30 |
Details
Cabinet Color | Gray |
Material - Cabinets | Steel |
Item | Storage Cabinet |
Mounting | Wall Mount |
Description
Ideal for storage of tools, aerosol cans, first aids and more. Recessed handles with 2 keyed alike keys for safety and security. Wall Mount Cabinets feature two 22 gauge steel shelves that are height adjustable at 2 increments. Shelf dimensions 30L x 10-7/8D. Durable powder coat finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Onyx Mesh Wall Racks, 3 Hook, Steel (6402BL)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 29 1/2 in L, 19 1/2 in W, 15 in H (35300GREY)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-O)
- FAZTEK Panel Retainer, 1 In (10AC7810)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 30 x 12 x 30, White (269876WH)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 30x12x30, Off White (270019WH)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 13-3/4 x 12-3/4 x 30, White (269874WH)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 30x12x30, Gray (270019GY)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 18W x 12D x 26H, Gray (269875GY)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 13-3/4x12-3/4x30, Off White (270017WH)
- MANHATTAN COMFORT Eiffel Floating Garage Storage Cabinet in Blue Gloss (251BMC83)
- Global Industrial Wall Mount Cabinets