Shop All Wall Mount Cabinets
Global Industrial
Assembled Clear View Wall Storage Cabinet, 30x12x30, Gray
Mfr # 270019GY
Zoro # G408654192
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width of Cabinet 30
- Depth of Cabinet 12
- Height of Cabinet 30
- Material - Cabinets Steel
- Mounting Wall Mount
Product Information
- Brand Global Industrial
- MFR # 270019GY
- Zoro # G408654192
- UPC # 707022123297
- Country of Origin China
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 30 |
Depth of Cabinet | 12 |
Height of Cabinet | 30 |
Details
Cabinet Color | Gray |
Material - Cabinets | Steel |
Item | Clear View Cabinet |
Mounting | Wall Mount |
Description
Contemporary style and durable steel construction to meet a variety of needs. Doors feature channel reinforced impact resistant acrylic windows, 3-point locking system with pry-resistant solid steel 5/16 latching rods. Recessed locking handle with 2 keys for safety and security. Box-formed shelves with full width steel channel reinforcement to help prevent shelf deflection. Tough, scratch-resistant powder gray coat finish. Ships Assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Maple (33333MAP)
- ECONOCO Melamine Shelf for Round Racks (ROUNDSMAB)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D944)
- SEVILLE CLASSICS Steel Bin Rack 24, 7 Tier, 8 Shelves, Black, 36 in W x 63.5 in H x 14.25 in D, Black / Yellow (SHE16508BB)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 30x12x30, Off White (270019WH)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Wall Mount, 30Wx12Dx30H, Orange (298684)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 18W x 12D x 26H, Gray (269875GY)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 13-3/4x12-3/4x30, Gray (269874GY)
- GLOBAL INDUSTRIAL Wall Cabinet, Stainless Steel 430, 30W x 12D x 30H (316085)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 30 x 12 x 30, White (269876WH)
- VIDEO MOUNT PRODUCTS Vertical Wall Cabinet (ERVWC-5U36)
- Global Industrial Wall Mount Cabinets