Shop All Desk Chairs
Global Industrial
Armless Mesh Drafting Stool, Vinyl, Black, Mid Back
Mfr # 695645V
Zoro # G708620491
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25-3/16 in
- Height 37-7/16 to 49-5/8 in
- Color Black
Product Information
- Brand Global Industrial
- MFR # 695645V
- Zoro # G708620491
- UPC # 707022381291
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Width | 25-3/16 in |
Height | 37-7/16 to 49-5/8 in |
Details
Color | Black |
Description
Ergonomic design with nylon mesh back conforms to body for cool, ventilated and supportive comfort. 16-1/2H x 17-3/4W plastic trim backrest ensures long lasting durability. Drafting Stool built-in lumbar support provides added back comfort. Back is height adjustable 1-1/2 inches. Polypropylene five-blade base with 2 dual-wheel carpet casters provide easy mobility. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Mia Mid-Century Light Beige Upholstered Queen Size Platform Bed (135-7410)
- BOSS Storage Cabinet, Driftwood (N113-DW)
- LUXOR Lightweight Stackable Student Desk and Chair, PK4 (STUDENT-STK4PK)
- CONNEXION 33.90" W Pedestal, Oversized, Slate/Sandstone, Slate and Sandstone (93620-1159)
- GLOBAL INDUSTRIAL Drafting Stool, Fabric, Black, Adjustable Arms, High Back (695614)
- GLOBAL INDUSTRIAL Conference Room Chair with Mid Back & Fixed Arms, Fabric, Gray (695503FGY)
- GLOBAL INDUSTRIAL Multifunction Office Chair With Adjustable Headrest, Mesh Back, Fabric Upholstered Seat (248623H)
- GLOBAL INDUSTRIAL Amrless Drafting Stool with Footring, Black (B629777)
- GLOBAL INDUSTRIAL Multifunctional Office Chair, Synthetic Leather, Mid Back, Black (250605BK-AM)
- GLOBAL INDUSTRIAL All Mesh Ergonomic Chair with Adjustable Arms, Black (695545)
- OFFICE STAR Managerial Chair, Mesh, 18-3/4" to 22-3/4" Height, Adjustable Arms, Black (86-M33BN2W)
- Global Industrial Seating