Shop All Desk Chairs
Global Industrial
Armless Mesh Drafting Stool, Fabric, Gray, Mid Back
Mfr # 695645GY
Zoro # G908624367
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 37-7/16 to 49-5/8 in
- Width 25-3/16 in
Product Information
- Brand Global Industrial
- MFR # 695645GY
- Zoro # G908624367
- UPC # 707022381284
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Height | 37-7/16 to 49-5/8 in |
Width | 25-3/16 in |
Details
Color | Gray |
Description
Ergonomic design with nylon mesh back conforms to body for cool, ventilated and supportive comfort. 16-1/2H x 17-3/4W plastic trim backrest ensures long lasting durability. Drafting Stool built-in lumbar support provides added back comfort. Back is height adjustable 1-1/2 inches. Polypropylene five-blade base with 2 dual-wheel carpet casters provide easy mobility. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Latte Fabric Frosted Window (1852342-3)
- SAFAVIEH Adirondack Power Loomed Runner RugNavy & Ivory 2 ft.-6 in. x 8 ft. (ADR108N-28)
- PILLOW PAD Pillow Pad Tablet Holder (PPADF-MC12/4)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156ES)
- GLOBAL INDUSTRIAL Drafting Stool, Fabric, Black, Adjustable Arms, High Back (695614)
- GLOBAL INDUSTRIAL Puncture Proof Ergonomic Chair, Polyurethane Seat and Back (250628)
- GLOBAL INDUSTRIAL Multi-Function Mesh Back Ergonomic Chair with Flip-Up Arms, Black (242119)
- GLOBAL INDUSTRIAL 8-Way Adjustable Ergonomic Chair With Arms, Fabric Upholstery, Black (506575BK)
- GLOBAL INDUSTRIAL Amrless Drafting Stool with Footring, Black (B629777)
- GLOBAL INDUSTRIAL Contoured Chair With Arms, Fabric Upholstery, Black (516129BK)
- LORELL Mid-Back Chair with Mesh Seat & Back (83106)
- Global Industrial Seating