Shop All Door Pulls
Global Industrial
Arm Operated Door Opener, 2 Openers
Mfr # 641472
Zoro # G408663033
product price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 4 in
- Depth 4 in
- Color Silver
- Height (In.) 2 in
Product Information
- Brand Global Industrial
- MFR # 641472
- Zoro # G408663033
- UPC # 707022434485
- Country of Origin United States
- Category Door Pulls
Dimensions
Width | 4 in |
Depth | 4 in |
Height (In.) | 2 in |
Details
Material | Steel |
Color | Silver |
Description
Hand Free Door Openers allow for bathroom door opening with use of the forearm to keep just washed hands clean. Easily mounts above the existing door handle mounting hardware included. Sold two openers per set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC 27-1/4 Overhead Balance (62W-183)
- SANITUBE PTFE Bevel Seat Gasket, 1-1/2 (GBST-150)
- STERLING SEAL & SUPPLY 214 Viton / FKM O-ring 75A Shore Black, -1000 Pack (ORVT75.214X1000)
- MARKS METRO SERIES MORTISE APARTMENT KNOB LOCKSET HD - ENTRANCE - 1-1/16 X 7-5/8 - SATIN CHROME - R (MRK-114A-26D-RH)
- GLOBAL INDUSTRIAL Hand Free Door Opener, Foot Operated, 2 Openers (641429)
- SUGATSUNE Pull Handle, Satin, Satin, Threaded Holes (KC-R650/S)
- ROCKWOOD Door Pull, Stainless Steel, 8-3/4"L, 2.25" Proj. (5U624)
- DELTANA 36 Extra Large Contemporary Pull Black Finish (SSP3615U19)
- EMTEK French Antique Brass Pull, 220304US7 (220304US7)
- QUIET GLIDE Bronze Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.07)
- NATIONAL HARDWARE Pocket Door Pull Stn Nkl (N326-306)
- Global Industrial Door Accessories