Shop All Fan Parts
Global Industrial
Aluminum/Steel Shutter For 30 Guard Mounted Exhaust Fan
Mfr # 245717
Zoro # G109146590
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 33 in
- Material Aluminum
- Color Gray
Product Information
- Brand Global Industrial
- MFR # 245717
- Zoro # G109146590
- UPC # 707022338172
- Country of Origin United States
- Category Fan Parts
Dimensions
Height | 33 in |
Details
Material | Aluminum |
Color | Gray |
Description
Features gravity close louvers to direct airflow. Made with aluminum louvers and steel frame. Weather stripping provides tighter seal. GUARD MOUNTED DIRECT DRIVE EXHAUST FANS Shutters for 30 Guard Mount Exhaust Fan.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Wiring Harness, 6 - 1/2 Ft. (WHA-PKD3-200C)
- PRECISIONAIRE AAF Flanders Pre-Pleat 20 in. W X 25 in. H X 2 in. D Synthetic 8 MERV Pleated Air Filter (80055022025)
- SELKIRK CORPORATION Selkirk 243304 3VP-I4 Pellet Increaser (191149)
- JB INDUSTRIES 1/4" Access Valve 90, PK3 (A31492)
- GLOBAL INDUSTRIAL Fan Dolly for Pedestal Fans (245658)
- GLOBAL INDUSTRIAL Replacement Wheels for 24 Blower Fan, Model 607220 (600597)
- GLOBAL INDUSTRIAL 12in Industrial Workstation Fan with 23inL Fan Arm, Black (493635)
- GLOBAL INDUSTRIAL 1/2 Hp Motor For 30 Deluxe Pedestal Fan, Model 652299 (RP7002)
- GLOBAL INDUSTRIAL Oscillation Link Arm Replacement Kit (600560)
- GLOBAL INDUSTRIAL Pedestal Stroller for High Velocity Dock Fans (293095)
- KING ELECTRIC FAN COVER, WATER-RESISTANT, 30 INCH (FO-COVER-30)
- Global Industrial Fan Parts