Shop All Hard Case Storage
Global Industrial
Aluminum Tool Case, 18 x 14 x 6 with Tool Panel, Foam and Dividers
Mfr # 493402
Zoro # G408620319
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Aluminum Frame
- Overall Length 18 in
- Overall Width 14 in
- Overall Height 6 in
Product Information
- Brand Global Industrial
- MFR # 493402
- Zoro # G408620319
- UPC # 707022347723
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Length | 18 in |
Overall Width | 14 in |
Overall Height | 6 in |
Details
Color | Gray |
Material | Aluminum Frame |
Foam Style | Tool Case with Panel, Dividers, Foam |
Description
Heavy duty aluminum storage case provides excellent protection for expensive equipment and supplies during transport. Storage case is made of MDF Medium-density fiberboard panels with adhered silver PVC Polyvinyl chloride outside layer with aluminum frame. Rugged aluminum storage case features a textured surface for damage and mar resistance. Rounded corners for safety. Carry handle with locking latches includes 2 keys for security. Lid includes removable panel with 13 pouches and 4 sleeves. Lower storage area includes removable segmented walls with adjustable panels in 1/4 increments and customizable pre-perforated cubed foam. Provides flexibility to meet the needs. Removable shoulder strap for easy carry. Measures 18L x 14W x 6H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Smooth Blade Flip Knife (ML48-22-1520)
- CRAFTSMAN Jobsite Box, Black, 48 in W x 23 in D x 25 in H (CMXQCHS48B)
- MAKITA 18V LXT® Brushless 5" / 6" Dual Action Random Orbit Polisher (XOP02Z)
- GRAY TOOLS 9" Lineman's Combination Plier, With Cutter (B218B)
- GLOBAL INDUSTRIAL Waterproof Hard Case w/Pinche Tear Foam, 20L x 16-3/4W x 9-7/16H, Black (493401)
- GLOBAL INDUSTRIAL Waterproof Hard Case w/Pinch Tear Foam, 16-11/32L x 13-3/16W x 4-3/4H, Black (493400)
- GLOBAL INDUSTRIAL Waterproof Hard Case w/Pinch Tear Foam, 14L x 10-23/32W x 4-11/64H, Black (493399)
- GLOBAL INDUSTRIAL Waterproof Hard Case W/Pinch Tear Foam, 11L x 9-11/16W x 4-3/16H, Black (493398)
- SKB Black Protective Case, 24.82"L x 25"W x 14.15"D (3I-2222-12BE)
- NANUK CASES Case w/ Foam Insert for (21271), 910S-080BK-0A0-21271 (910S-080BK-0A0-21271)
- NANUK CASES Case Nano, Clear (330-0011)
- Global Industrial Hard Case Storage