Shop All Hand Truck Accessories
Global Industrial
Aluminum Stairclimbers, 16L, 500 lbs. Capacity, Gray
Mfr # 168256
Zoro # G408661428
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 (Overall); 9-1/2 (Wear Strips) in
- Material Aluminum
- Color Gray
- Assembled No
Product Information
- Brand Global Industrial
- MFR # 168256
- Zoro # G408661428
- UPC # 707022079945
- Country of Origin Taiwan, Province of China
- Category Hand Truck Accessories
Dimensions
Overall Length | 16 (Overall); 9-1/2 (Wear Strips) in |
Details
Material | Aluminum |
Color | Gray |
Assembled | No |
Description
Durable, lightweight cast aluminum constructionEasily attaches to rear of hand trucksProtects hand truck and stairwaysFits all styles of Global's Aluminum Hand Trucks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Caster, Solid Rbber, 4", Brake, Number of Wheels: 1 (L-POEV 100KA-12-FI-SG)
- ZORO SELECT V-Groove Swivl Cstr, Cast Irn, 4 in, 800 lb (1NWC2)
- VESTIL Semi Steel Wheel 4x1.25 1/2"Bearing (WHL-MA-4X1.25-1/2)
- VESTIL Approach Plate, Steel, w/Beveled Egde (AP-BE)
- GLOBAL INDUSTRIAL Aluminum Snap-On Deck, 56 x 12 (241667)
- GLOBAL INDUSTRIAL Aluminum Snap-On Deck, 38 x 12 (241665)
- GLOBAL INDUSTRIAL Folding Nose Extension, 30L x 12W, Aluminum, Gray (168254)
- MAGLINER Horizontal U-Loop Handle w/Vinyl Sleeve (301008)
- MAGLINER NO 11 HANDLE FOR LSS 34599M (301000)
- MAGLINER Magliner Axle Kit, 18 in L, 2 in H (224025)
- MAGLINER Handle 15C Vert Loop 60In For Strght Frm (300978)
- Global Industrial Hand Truck Accessories