Shop All Gantry Cranes
Global Industrial
Aluminum Gantry Crane - KD, 2000lb Load Cap, Adjustable Height, 10'W I-Beam
Mfr # 298481
Zoro # G108620114
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$3,187.99
Free 30-Day Returns
Key Features
- I Beam Flange Width 10
- Material Aluminum
- Color Gray
Product Information
- Brand Global Industrial
- MFR # 298481
- Zoro # G108620114
- UPC # 707022340724
- Country of Origin China
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 10 |
Details
Material | Aluminum |
Color | Gray |
Description
Lightweight construction allows for easy movement and height adjustment in 6 increments. 54 Base Depth with four durable 4-position swivel lock phenolic wheel casters. Note: Use Crane to Lift Loads only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC222-B)
- STRINGLINER Reel Stringliner Progold (25000)
- BULLDOG WINCH Master Power Shut-Off Kit (20079)
- TUFLEX Liftall En180X6 White Endless 6Ft (EN180X6)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 9'8W x 9'6-12'H, 2000 Lb. Cap. (B2262133)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 12ftW x 9ft6in-12ftH, 4000lb Lb. Cap. (B2262132)
- GLOBAL INDUSTRIAL Fixed Height Steel Gantry Crane, 10'W x 10'H, 2000 Lb. Capacity (298603)
- GLOBAL INDUSTRIAL Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity (316106)
- GLOBAL INDUSTRIAL Aluminum Gantry Crane, KD, 2000 lb Load Cap, Adjustable Height, 8'W I-Beam (298480)
- VESTIL Steel Gantry Crane 10'x12' Iron 2K (AHS-2-10-12-VG)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-2-10-16)
- Global Industrial Gantry Cranes