Shop All Machine Stands
Global Industrial
Adjustable Height Shop Stand, 16 Gauge Steel, 24W x 18D x 30 to 36H
Mfr # 254842
Zoro # G808613331
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width (In.) 24 in
- Depth (In.) 18
- Height (In.) 30 to 36 in
- Color Gray
Product Information
- Brand Global Industrial
- MFR # 254842
- Zoro # G808613331
- UPC # 707022078238
- Country of Origin China
- Category Machine Stands
Dimensions
Width (In.) | 24 in |
Depth (In.) | 18 |
Height (In.) | 30 to 36 in |
Details
Material | Steel |
Color | Gray |
Description
Easy assembly. This work table features a steel top with adjustable legs for stability and convenience. Powder coated finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Indicator Inspection Kit, 0 to 1 In, 0-100 (S898Z-1)
- SOUTHWIRE Slotted, Phillips, Square Recessed Bit Drive Size: 1/4", 5/16", 3/8", 1/2" , Num. of pieces:12 (59723940)
- J.W. WINCO GN417-6-B Indexing Plunger Without Rest (417-6-B)
- EAZYPOWER Spanner Insert Bit, No. 8, 1" (73267/B)
- GLOBAL INDUSTRIAL Deluxe Machine Table, 12 Gauge Welded Top, 24W x 18D x 24H (493760)
- GLOBAL INDUSTRIAL Adjustable Height Shop Stand, 16 Gauge Steel, 36W X 24D (254844)
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 24W x 18D x 24H (493773)
- GLOBAL INDUSTRIAL Adjustable Height Machine Stand, 430 Stainless Steel, 24Wx18Dx18-24H (254840SS)
- GLOBAL INDUSTRIAL Steel Shelf for Deluxe Machine Table, 36W x 24D (493769)
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 36W x 24D x 30H (493776)
- GLOBAL INDUSTRIAL Deluxe Machine Table, 12 Gauge Welded Top, 24W x 18D x 30H (493761)
- Global Industrial Machine Stands