Shop All Workbench Legs
Global Industrial
Adjustable Height Leg For 36 Benches, 27-7/8 To 35-3/8, Gray
Mfr # 249508
Zoro # G908654074
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29 to 35 in
- Depth 36 in
- Material Steel
- Color Gray
- Assembly Required
Product Information
- Brand Global Industrial
- MFR # 249508
- Zoro # G908654074
- UPC # 707022020190
- Country of Origin China
- Category Workbench Legs
Dimensions
Height | 29 to 35 in |
Depth | 36 in |
Details
Item | Leg |
Material | Steel |
Color | Gray |
Assembly | Required |
Bin Cabinet Style | Adjustable Leg for 36" Work Benches |
Description
Adjustable Leg for 36 Work Benches
- Dimensions: 36Dx27-7/8 to 35-3/8H.
- Construction: Steel.
- Color Finish.: Gray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Latching Drum Lid, Black (DRM821-BK)
- ECONOCO Acrylic Display Cube, 8" x 8" x 8", PK6 (FF/DC0810)
- WALL CONTROL Standard Industrial Pegboard Kit, Orange/Red (35-IWRK-400-ORR)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (36-W-244-L)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 36 Bench, 27-7/8 To 35-3/8, Black (249508BK)
- GLOBAL INDUSTRIAL Height Adjustable Leg Extender Kit, 35-1/2 to 43, Black, 2PK (319132)
- GLOBAL INDUSTRIAL Fixed Height Steel Leg For Workbenches, 36inD, Gray (319395GY)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 30 Bench, 29 to 35, Black (249507BK)
- GLOBAL INDUSTRIAL Height Adjustable Leg Extender Kit - 35-1/2 to 43, Gray, 2PK (319131)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 30 Benches, 27-7/8 To 35-3/8, Gray (249507)
- PRO-LINE Leg Extenders, 6", Set Of 4, Lt Gray (HDLE-6-A31)
- Global Industrial Workbench Components