Shop All Bulk Storage Racks
Global Industrial
Additional Level For Wide Span Rack 96Wx24D No Deck 1100 Lb Capacity, Gray
Mfr # B2296964
Zoro # G508591021
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Additional Level
- Depth 24 in
- Overall Width 96 in
- Assembled/Unassembled Unassembled
- Color Gray
Product Information
- Brand Global Industrial
- MFR # B2296964
- Zoro # G508591021
- UPC # 707022382106
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Overall Width | 96 in |
Details
Shelving Type | Additional Level |
Assembled/Unassembled | Unassembled |
Color | Gray |
Description
Extra heavy duty C-channel beams fit 96W decking and have an 1100 lb. capacity. Also includes 3 front-to-back deck supports. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stationary File Workstation, 39" Wx55" H (453J53)
- ZORO SELECT Drum Liner, 55 gal, 18 mil, Natural (6166-DL)
- 80/20 T-Handle Hex Wrench 1/4" (6030)
- ZORO SELECT Drum Cover, Vapor Trap, For 55 Gal Drum (26754)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 24D x 72H With 4 Shelves, Wood Deck, Gray (B2297474)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 12D x 84H With 5 Shelves, Wood Deck, Gry (B2297367)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 60Wx48Dx60H 3 Levels Steel Deck 1300lb Per Level GRY (581051GY)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx96H 7 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297851)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 24D x 84H With 7 Shelves, Wood Deck, Gray (B2297537)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx18Dx60H 5 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297869)
- UNEX FLOW CELL Starter Gravity Flow Rack, 48 in D, 60 in W, 3 Shelves, Blue (FC99SR60483-S)
- Global Industrial Bulk Storage Racks