Shop All Bulk Storage Racks
Global Industrial
Additional Level For Wide Span Rack 60Wx48D Wood Deck 1200 Lb Cap., Gray
Mfr # B2296805
Zoro # G908590594
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Boltless Shelf
- Depth 48 in
- Shelving Style Additional Level
- Material Wood Deck
- Overall Width 60 in
Product Information
- Brand Global Industrial
- MFR # B2296805
- Zoro # G908590594
- UPC # 707022385787
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Overall Width | 60 in |
Details
Shelving Type | Boltless Shelf |
Shelving Style | Additional Level |
Material | Wood Deck |
Assembled/Unassembled | Unassembled |
Color | Gray |
Description
Includes sturdy 5/8 thick precut particleboard decking and horizontal beams for all four sides of decking. This 60W decking with 1200 lb. capacity also includes 1 center deck support. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Deck is made of 2 30 x 48 boards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Split Sleeve, 1"Hx1"W, Black, Plastic, 4PK (WR-SS)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878C BLACK)
- SENTRY SAFE Depository Safe, with Programmable Electronic w/Time Delay 121 lb, 1.57 cu ft, Solid Steel (DH-134E)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, Blue, 5 3/8 in L (PB54-3 DARK BLUE)
- GLOBAL INDUSTRIAL Record Storage Rack With 18 Boxes, 42W x 15D x 60H, Gray (130098)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 48Wx48Dx84H 3 Levels Steel Deck 1500lb Per Level GRY (581012GY)
- GLOBAL INDUSTRIAL Record Storage Rack Add-On 60inW x 36inD x 72inH (613180)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 18D x 72H With 5 Shelves, Wood Deck, Gray (B2297547)
- GLOBAL INDUSTRIAL Vertical Bar Storage Rack, 4 Bays, 48Wx24Dx60H, 6000 Lb. Cap., Assembled (320753A)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 12D x 84H With 5 Shelves, Wood Deck, Gry (B2297367)
- LITTLE GIANT Freestanding Vertical Bar Rack, 24 in D, 48 in W, 4 Shelves (BR-2448-60)
- Global Industrial Bulk Storage Racks