Shop All Outdoor Benches
Global Industrial
96 Perforated Metal Outdoor Picnic Bench with Backrest, Black
Mfr # 262077BK
Zoro # G708591807
product price: $613.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$613.99
Free 30-Day Returns
Key Features
- Material Perforated Metal
- Overall Height 33 in
- Color Black
- Width (In.) 24 in
- Length 96 in
Product Information
- Brand Global Industrial
- MFR # 262077BK
- Zoro # G708591807
- UPC # 707022437929
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 33 in |
Width (In.) | 24 in |
Length | 96 in |
Details
Item | Backed Bench |
Material | Perforated Metal |
Color | Black |
Assembly | Required |
Description
Benches are made using heavy-gauge perforated metal with a black thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Bench corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEARSPAN Auger Style Earth Anchor 1/2" x 30" x 4" (CC6252)
- REMCO Ergonomic Square Point Shovel, Polypropylene Blade, 51.2 in L Green Polypropylene Handle (56012)
- MTD Solenoid-Starter (BS-691656)
- MANNING Gopher Undergrnd Exterm (UE-12)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Gray (262076GY)
- GLOBAL INDUSTRIAL 72L Plastic Park Bench With Backrest, Gray (240126GY)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Picnic Bench with Backrest, Red (262077RD)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Gray (695741GY)
- GLOBAL INDUSTRIAL Locker Room Bench, Laminate w/ Steel Tube Pedestal Legs, 36inW x 12inD x 17inH (695975S)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Red (262075RD)
- JACK POSTRP 5' Trad Swing Seat (H-25)
- Global Industrial Patio Furniture