Shop All Bicycle Racks
Global Industrial
94L Wave Bike Rack, Green, Flange Mount, 9-Bike Capacity
Mfr # 652779MGN
Zoro # G808620650
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 94 in
- Width 6 in
- Height 36 in
- Color Green
- Material Steel
Product Information
- Brand Global Industrial
- MFR # 652779MGN
- Zoro # G808620650
- UPC # 707022337960
- Country of Origin China
- Category Bicycle Racks
Dimensions
Length | 94 in |
Width | 6 in |
Height | 36 in |
Details
Color | Green |
Material | Steel |
Type | Wave Bike Rack |
Description
Rugged 12 gauge steel constructionPolyester powder coat finishWave design eliminates sharp edges for safety Allows easy chain attachment for security Fits up to 9 bikes safely and securely Mount allows floor anchoring in existing cement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Detroit Lions 2017 Logo Collapsible 3-in-1 (611-35-1)
- STENS Throttle Control Cable For Bobcat Walk Behind Versa-Deck With 14 Hp Kawasaki Engines 118020-07 (290-595)
- BAYER BioAdvanced 24 Hour Grub and Insect Control Granules 10 lb (700740M)
- OREGON Mower Blade (195-067)
- GLOBAL INDUSTRIAL 68L Wave Bike Rack, Black, Flange Mount, 7-Bike Capacity (652778M)
- GLOBAL INDUSTRIAL 59-3/4L Grid Bike Rack, Double Sided, Powder Coated Steel, 10-Bike Capacity (652772)
- GLOBAL INDUSTRIAL Deluxe Wave Bike Rack, 9-Bike Capacity, Flange Mount, Gray (670354GY)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Free Standing, 5-Bike (652777F)
- GLOBAL INDUSTRIAL 61-5/8L Grid Bike Rack, Single Sided, Powder Coated Steel, 5-Bike Capacity (652770)
- GLOBAL INDUSTRIAL Wave Bike Rack, Green, Flange Mount, 7-Bike Capacity (652778MGN)
- LEISURE SPORTS 1130 Leisure Sports Bike Stand Portable Floor Rack Bicycle Park For Smaller Bikes (793140EUW)
- Global Industrial Bicycle Racks