Shop All Warehouse Corner & Wall Protectors
Global Industrial
90-Degree Flat Corner Bumper Guard, Type H+, Black/Yellow, 39-3/8L
Mfr # 670667
Zoro # G308658177
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Width 2-3/8 in
- Height 2-3/8 in
- Material Polyurethane Foam
Product Information
- Brand Global Industrial
- MFR # 670667
- Zoro # G308658177
- UPC # 707022489508
- Country of Origin China
- Category Warehouse Corner & Wall Protectors
Dimensions
Width | 2-3/8 in |
Height | 2-3/8 in |
Details
Color | Black/Yellow |
Material | Polyurethane Foam |
Description
Protect walls from incurring damage and employees from hazardous edges. These soft cushioned bumper guards protect surfaces and reduce impact and feature adhesive strips for easy application that is long-lasting. The bright yellow and black coloring offers an effective warning system. The 90-degree cut-out is ideal for wall corners, shelving, and other right-angle surfaces. A protective foil cover ensures colors don't wear off even after heavy use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Foundry Hook, 9/32 in., 450 lb., Weld On (FSA050S)
- ROD SAVER Ttd2 Deluxe Trailer Tie Down 2" X 2' (TTD2)
- DOUBLE HH 22506 7.62 in. Top Link (146231)
- STREN-FLEX Synthetic Web Sling, Attached Eye Cargo Basket, 10 ft L, 10 in W, Nylon, Yellow (LB1-910-10)
- GLOBAL INDUSTRIAL 2D Protective Safety Corner Guards, PU Foam, Adhesive Backed, Black, 1/Each (708373)
- GLOBAL INDUSTRIAL Edge Bumper Guard, Type B, 39-3/8L, Yellow & Black (670670)
- GLOBAL INDUSTRIAL Shelf Bumper Guard, Type G, 39-3/8L, Yellow & Black (670672)
- GLOBAL INDUSTRIAL Surface Bumper Guard, Type C, 39-3/8L, Yellow & Black (670673)
- GLOBAL INDUSTRIAL 90-Degree Flat Corner Bumper Guard, Type H, Black/Yellow, 39-3/8L (670668)
- GLOBAL INDUSTRIAL Heavy Duty Corner Guard, Rounded, 31L, Yellow/Black (708112)
- KNUFFI Edge Guard, Square, Black/Yellow (60-6760)
- Global Industrial Warehouse Safety Guards & Protectors