Shop All Stackers
Global Industrial
880 Lb. Cap. Manual Lift Stacker, 59 Lift
Mfr # 988935
Zoro # G508827007
original price:
$990.99
new price: $983.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$983.99
Free 30-Day Returns
Key Features
- Overall Height 70 in
- Overall Length 37 in
- Overall Width 22-1/2 in
- Material Steel
- Color Yellow
Product Information
- Brand Global Industrial
- MFR # 988935
- Zoro # G508827007
- UPC # 707022330091
- Country of Origin China
- Category Stackers
Dimensions
Overall Height | 70 in |
Overall Length | 37 in |
Overall Width | 22-1/2 in |
Details
Material | Steel |
Color | Yellow |
Item | Foot Pedal Operated |
Assembled | No |
Description
Office Lift features an easy to use foot operated hydraulic pump and adjustable 25-1/2in L x 4-1/4in W forks for added flexibility. Durable steel construction, with chrome-plated rails and handles, ensures years of service. Rolls easily with floor-protective 5 polyurethane swivel casters with brakes and 3 phenolic load wheels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Anchor Shackle - Bolt Type - Import - 1-1/2" Steel - 17 Ton (BTAS1-12)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 3 Shelves, 1200 lb (3LG2448BRK)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3648-2-95)
- BLICKLE SS Kngpn Rigid Cstr, Nyln, 2", 165 lb., Blk (BRXA-PO 50G)
- GLOBAL INDUSTRIAL Hydraulic Lift Positioner Truck, 880 Lb. Capacity (989055)
- GLOBAL INDUSTRIAL Manual Lift Stacker, 47 Lift, 880 Lb. Cap. (988934)
- EOSLIFT Heavy Duty Industrial Grade S15J Adjustable Base Leg Electric Lift Straddle Pallet Truck Stacker 3300 lbs. 118.1 in. lifting height with Adjustable Forks (S15J)
- BALLYMORE Stacker, 3.15" to 54" H Range, 1100lb Load (BALLYPAL SLS-54)
- VESTIL Stacker Manual Pump, Load Cap. 2000 lb., Overall Height: 41" (VHPS-2000-AA-17)
- DAYTON Stacker, Hydraulic, 24VDC, 2200 lb. Cap. (55EZ93)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 78" - CAP: 2200 LBS (PSE22MSL-78)
- Global Industrial Lifting Trucks