Shop All Mailer Envelopes
Global Industrial
#8 Self Seal Poly Mailers, 19W x 24L, White, 200PK
Mfr # 412543
Zoro # G108595900
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 19 in
- Length 24 in
Product Information
- Brand Global Industrial
- MFR # 412543
- Zoro # G108595900
- UPC # 707022437295
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 19 in |
Length | 24 in |
Details
Item | Poly Mailers |
Color | White |
Description
A cost effective option, these poly mailers require less postage than standard boxes. The peel and stick lip saves valuable insertion and fastening time. The high strength seams keep contents intact. The outer surface of the mailer is white and the inner lining is silver. They are sold in quantities of 200. The dimensions provided are the inside dimensions of the product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON P170-DH-3 Printing Calculator (2204C001)
- SAFCO TRAY, LETTER, 8-TIER (SAF3129BL)
- UNIVERSAL Chisel Tip Permanent Marker, Broad, Black, PK36 (UNV07050)
- MODERN MASTERS Paint Mtlc Pewter 6Oz (ME20906)
- GLOBAL INDUSTRIAL #3 Self Seal Poly Mailers, 10W x 13L, White, 1000PK (412539)
- GLOBAL INDUSTRIAL Packing List Envelopes, Packing List Enclosed Print, 4-1/2L x 5-1/2W, Blue, 1000PK (412579)
- GLOBAL INDUSTRIAL #0 Self Seal Poly Mailers, 6W x 9L, White, 1000PK (412536)
- GLOBAL INDUSTRIAL #4 Self Seal Bubble Mailers, 9-1/2W x 14-1/2L, Gold, 100PK (412532)
- GLOBAL INDUSTRIAL #2 Self Seal Bubble Mailers, 8-1/2W x 12L, Gold, 100PK (412530)
- GLOBAL INDUSTRIAL Panel Face Envelopes, Invoice Enclosed, 4-1/2L x 5-1/2W, Orange, 1000PK (354716)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 10" x 12", Orange, 500/Case (PL434)
- Global Industrial Mailer Envelopes