Shop All Plate Casters
Global Industrial
8 Pneumatic Caster Kit For 12-20BU Plastic Bulk Box Truck, 2 Swivel/2 Rigid
Mfr # 800474
Zoro # G508612306
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 3/1/2016
- Application Global Industrial™ 12 - 20 Bushel Plastic Bulk Box Trucks
- Type Caster Kit
Product Information
- Brand Global Industrial
- MFR # 800474
- Zoro # G508612306
- UPC # 707022459570
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Width | 3/1/2016 |
Details
Application | Global Industrial™ 12 - 20 Bushel Plastic Bulk Box Trucks |
Type | Caster Kit |
Description
Add this bigger set of wheels to your Global Industrial, 12, 16, or 20 Bushel Plastic Bulk Box Truck and transport supplies and materials simply and efficiently. The 8 Pneumatic Caster Kit contains 2 swivel and 2 rigid casters, each designed to defend well against impacts, as well as be resistant to oils, grease, water, solvents, and many other chemicals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fork Extension Standard, PR, 96 L x 5" W (FE-5-96)
- LITTLE GIANT Welded Service Cart, 1200lb Cap, 2 Lipped Shelves, 5" Poly with Brakes (LGL1832BRK)
- FAIRBANKS Core Casters, Swivel, Poly/Aluminum, 8" (N22-8-PO-AC)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 37BF (KG37)
- GLOBAL INDUSTRIAL Floor Lock for 6 Casters (241851C)
- GLOBAL INDUSTRIAL Floor Lock for 4 Casters (241851A)
- GLOBAL INDUSTRIAL Replacement 8 Caster Kit for Plastic Service Carts - Pneumatic, 2 Swivel & 2 Rigid (498527)
- GLOBAL INDUSTRIAL Mold-On Rubber Caster Kit 2 Swivel, 2 Rigid, 8 x 2 (232CP14)
- GLOBAL INDUSTRIAL 6 Pneumatic Caster Kit For 6-8BU Plastic Bulk Box Truck, 2 Swivel/2 Rigid (800473)
- GLOBAL INDUSTRIAL Replacement 5in Swivel Casters (241848)
- FOOT MASTER Leveling Caster, 42 mm Nylon Wheel, 55x55 mm Plate, Swivel, 60 kg Cap, NBR Foot Pad, Black (GD-40-F-NYN-FBL)
- Global Industrial Plate Casters