Shop All Shelving & Rack Accessories
Global Industrial
8' High Angle Post, Gray, 4PK
Mfr # 790CP103
Zoro # G808612402
product price: $92.59
/pk 4, $23.15/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Gray
- Overall Depth 1/1/2002
- Assembled/Unassembled Unassembled
Product Information
- Brand Global Industrial
- MFR # 790CP103
- Zoro # G808612402
- UPC # 707022006408
- Country of Origin Malaysia
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1/1/2002 |
Overall Height | 96 in |
Details
Item | Post |
Decking Material | Steel |
Color | Gray |
Assembled/Unassembled | Unassembled |
Description
Punched on 1-1/2 centers for easy beam adjustment. 14 gauge steel construction. Keyhold openings allow single and double rivet boltless shelving.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Open Head Salvage Drum, Polyethylene, 103 gal, Unlined, Yellow (1040-YE)
- ANVIL Welded Bracket, Heavy, Length 12 In (0500088000)
- LYON Shelf, 36 in D, 48 in W (DD66008P)
- AKRO-MILS Plastic Divider, Black, 6 PK (42228)
- GLOBAL INDUSTRIAL 6' High Angle Post, Gray, 4PK (790CP116)
- GLOBAL INDUSTRIAL 5' High Angle Post, Gray, 4PK (790CP101)
- GLOBAL INDUSTRIAL 3' High Angle Post, Gray, 4PK (790CP100)
- GLOBAL INDUSTRIAL Upright Frame, Steel, 18W X 72H (23CP1872)
- GLOBAL INDUSTRIAL Axle Brackets, 2000 lbs per, 4PK (653CP8)
- GLOBAL INDUSTRIAL 60W Chrome Bin Rail (188CP33)
- ZORO SELECT Shelf Liner 60"x18", Clear, 4PK (5GRF7)
- Global Industrial Shelving & Rack Accessories