Shop All Direct Drive Corrosion Resistant Fans
Global Industrial
8 Galvanized Steel Inline Duct Fan W/ Energy Star Rating
Mfr # 292657
Zoro # G708641274
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Voltage 120
- Height (In.) 14-3/4 in
- Frame Material Galvanized Steel
- Width (In.) 13-1/8 in
Product Information
- Brand Global Industrial
- MFR # 292657
- Zoro # G708641274
- UPC # 707022339520
- Country of Origin China
- Category Direct Drive Corrosion Resistant Fans
Dimensions
Height (In.) | 14-3/4 in |
Width (In.) | 13-1/8 in |
Details
Fan Voltage | 120 |
Frame Material | Galvanized Steel |
Description
Global Industrial's 8 mixed flow inline duct fan, 541 CFM provides air ventilation and circulation for a multitude of applications including residential, commercial, industrial, agricultural and more. It is constructed of galvanized steel for long lasting durability and dependability, all Global Industrial units include mounting brackets and hardware for easy installation. These compact models operate at 120V in both exhaust and supply applications. The unit can be mounted at any angle, a perfect option where space is limited. The unit comes with external junction box for wiring. All Global models are highly efficient and are Energy Star Certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Steam Trap, 1/2" NPT Outlet (1E-APG)
- BESTAIR PRO 16 in x 27 in x 6 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (A401-SG4-BOX-11R)
- ALL-FILTERS 18X20X1 MERV 12 Pleated AC Furnace Air Filter, 4PK (18201.12 4PK)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 156 cfm, 10 1/10 in W. (3241100)
- GLOBAL INDUSTRIAL 12 Galvanized Steel Inline Duct Fan W/ Energy Star Rating (292659)
- GLOBAL INDUSTRIAL 10 Galvanized Steel Inline Duct Fan W/ Energy Star Rating (292658)
- GLOBAL INDUSTRIAL 6 Galvanized Steel Inline Duct Fan W/ Energy Star Rating (292656)
- MULTIFAN Exhaust Fan, 12 In, 120V (V4E30K1M71100)
- MULTIFAN Exhaust Fan, 28 In, 230/460V, 3PH (V4D71K1M71100)
- MULTIFAN Exhaust Fan, 24 In, 230/460V, 3PH (V6D63K7M71100)
- DAYTON Exhaust Fan, 10 In, 115 V, 652 CFM (1BLH6)
- Global Industrial Direct Drive Corrosion Resistant Fans