Shop All Trash Pumps
Global Industrial
7HP Portable Gasoline Water Pump, 2 Intake/Outlet
Mfr # 761202
Zoro # G108645926
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 761202
- Zoro # G108645926
- UPC # 707022355865
- Country of Origin China
- Category Trash Pumps
Description
Engine driven pump is non-submersible and comes equip with a low oil sensor light that will automatically shut off the engine when the oil level is below operating standards. GP50 comes mounted on a rigid frame that prevents damage and provides an easy tie down option for transportation. Designed for high pressure water pumping only, the GP50 water pump is powered by a United Power UP170 gasoline Engine. Pump features a 2 intake and discharge connection. 7 horse power, maximum flow of 158GPM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/3 hp, 208-230V AC (553160102)
- DWYER INSTRUMENTS Averaging Flow Sensor, 23-29/32 in. (PAFS-1011)
- FLINT & WALLING Multi-Stage Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 16 Stage (PB1016S153)
- BAILEY HYDRAULICS In-Line Flow Meter 30 Gpm, 3/4’’ NPTf Port, 3500 PSI, 7 5/32" Length (221595)
- GLOBAL INDUSTRIAL 14HP Portable Gasoline Trash Pump, 4 Intake/Outlet (761205)
- GLOBAL INDUSTRIAL 7HP Portable Gasoline Water Pump, 3 Intake/Outlet (761203)
- GLOBAL INDUSTRIAL 7HP Portable Gasoline Trash Pump, 2 Intake/Outlet (761204)
- BE PRESSURE SUPPLY Semi-Trash Pump, 3", 210cc Engine (TP-3070R)
- TSURUMI 2" 1/2 HP Submersible Trash Pump with Ball Float Attached (HSZ2.4S-62 (AUTO, 115V))
- DAYTON Sewage/Trash Pump, 5 HP (12N806)
- BE PRESSURE 3 Trash Pump, 13HP, 286 GPM, Honda GX Engine (TP-3013HM)
- Global Industrial Trash Pumps