Shop All Shelving & Rack Accessories
Global Industrial
72in Steel Z-Beam
Mfr # 23CP72ZB
Zoro # G808612334
product price: $82.99
/pr
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Overall Depth 1/3/2004
Product Information
- Brand Global Industrial
- MFR # 23CP72ZB
- Zoro # G808612334
- UPC # 707022081535
- Country of Origin Malaysia
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1/3/2004 |
Overall Width | 72 in |
Details
Item | Beam |
Decking Material | Steel |
Description
These formed step beams' boltless design allows installation without tools or hardware and adjusts in seconds at 2 increments. They include heavy duty 12-gauge beam connectors equipped with 3 hooks at each end for positive connection. Sold in packages of 2 beams.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Adj. Leg, 3Wx30Dx27-7/8 to 35-3/8H, Sand (AL-3230 SAND)
- TRITON PRODUCTS 2 In. Double Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52213)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 30x60in, LdCap 600lb (3060C)
- RUBBERMAID DISH DRNR13.8X17.6 WH (6032-AR WHT)
- GLOBAL INDUSTRIAL 96inW x 3-5/8inH Steel Z-Beam, 2150 lbs Capacity Per Pair (23CP96ZB)
- GLOBAL INDUSTRIAL 60inW x 3-5/8inH Steel Z-Beam, 3800 lbs Capacity Per Pair (23CP60ZB)
- GLOBAL INDUSTRIAL Steel End Panel, 30 X 39 (234CP108)
- GLOBAL INDUSTRIAL 5' High Angle Post, Gray, 4PK (790CP101)
- GLOBAL INDUSTRIAL Upright Frame, Steel, 24D X 120H (23CP2412)
- GLOBAL INDUSTRIAL Double Rivet Beam, 42 Long, Gray (160CP19)
- ECONOCO Round Tubing 144" L, 1-1/4" W, 5PK (RY12)
- Global Industrial Shelving & Rack Accessories