Shop All Ceiling Fans
Global Industrial
72 Industrial Ceiling Fan, 6 Speeds with Controller, Matte Black
Mfr # 293047
Zoro # G208641064
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Blade Color Black
- Voltage 120
- Includes 6" Downrod
Product Information
- Brand Global Industrial
- MFR # 293047
- Zoro # G208641064
- UPC # 707022435826
- Country of Origin China
- Category Ceiling Fans
Details
Fan Blade Color | Black |
Voltage | 120 |
Includes | 6" Downrod |
Description
Powered by a 1/16 HP,120V, 6 speed DC motor that generates up to 11,290 CFM with 9 aluminum blades. This industrial ceiling fan has the power to move large amounts of air in large spaces. In utilizing the DC Motor, the ceiling fan operates cooler and much quieter than a traditional AC Motor. Included with the fan are a remote control for ease of operation with 6 speeds and reverse direction, as well as mounting hardware, and a 6 downrod. UL, cUL listed and meets OSHA standards for indoor use. For maximum airflow effectiveness, it is suggested to mount the fan at least 10 feet and not more than 25 feet above the ground.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 20 in Blade Dia, 1/4 HP (7AC80)
- CONTROLAIR Type 500X Air Transducer (550-ACT)
- DUPONT Pleated Air Filter, 20" x 24" x 1", 4 Pack (KB20X24X1_4)
- NORDFAB Round Quick Fit Duct, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W, 58-3/4" L, 10" H (8040206779)
- GLOBAL INDUSTRIAL 16ft HVLS Ceiling Fan, BLDC Motor, 199680 CFM, 208/240V (293044)
- GLOBAL INDUSTRIAL 12ft HVLS Ceiling Fan, BLDC Motor, 165600 CFM, 208/240V (293042)
- GLOBAL INDUSTRIAL 96 Industrial Ceiling Fan, 6 Speeds with Controller, Matte Black (293048)
- GLOBAL INDUSTRIAL 56 Industrial Ceiling Fan, 4 Speed, 8350 CFM, 120V, White (293103)
- GLOBAL INDUSTRIAL 30in Outdoor Rated Industrial Ceiling Mount Fan, 2 Speed, 8,400 CFM, 3/10 HP (293059)
- GLOBAL INDUSTRIAL 60 Industrial Ceiling Fan, 4 Speed, 9150 CFM, 120V, White (293104)
- MVP MASTER RAM SERIES OPTIMUS OSCILLATING FAN (OPTIMUS OSCILLATING FAN)
- Global Industrial Ceiling Fans