Shop All Wire Shelf Posts
Global Industrial
6H Chrome Post, 4PK
Mfr # 711225
Zoro # G808658202
product price: $11.75
/pk 4, $2.94/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Chrome
- Material Steel
Product Information
- Brand Global Industrial
- MFR # 711225
- Zoro # G808658202
- UPC # 707022399586
- Country of Origin China
- Category Wire Shelf Posts
Dimensions
Overall Height | 6 in |
Details
Color | Silver |
Finish | Chrome |
Material | Steel |
Description
. Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1 increments. Includes floor levelers and plastic top caps. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well. NSF approved. Set of 4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Panel Mount Block, 40 Series, Width 1 In. (40-2425)
- ZORO SELECT Shelf Liner 36"x24", Black, 4PK (5GRJ8)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 8.4 cu ft Volume Capacity (BN3230252010000)
- ZORO SELECT Wire Shelving, 18"D x 36"W x 54"H, 4 Shelves, Chrome (45VY28)
- GLOBAL INDUSTRIAL 14H Nexelate, Post, 4PK (711270)
- GLOBAL INDUSTRIAL 6H Nexelate, Post, 4PK (711269)
- GLOBAL INDUSTRIAL 54H Black Epoxy Post, 4PK (711238)
- GLOBAL INDUSTRIAL Wire Shelving Post 68 High - Black Epoxy (P68B)
- GLOBAL INDUSTRIAL Wire Shelving Post 80 High - Silver Epoxy (P80EP)
- GLOBAL INDUSTRIAL 34H Nexelate, Post, 4PK (711254)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 34 inx1 in, Quick-Adjust (P34C)
- Global Industrial Wire Shelf Posts