Shop All Lanyards and Lifelines
Global Industrial
6ftL Energy Absorbing Lanyard, Rebar Hook
Mfr # 761320
Zoro # G611863206
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 761320
- Zoro # G611863206
- UPC # 707022492300
- Country of Origin United States
- Category Lanyards and Lifelines
Description
Tubular polyester webbing. Full-length internal energy absorber and visual fall indicator. Alloy steel snap hook for harness attachment and rebar hook. We provide high quality compliance at an economical price with the Global Industrial 6ftL Energy Absorbing Lanyard. Designed to reduce the force imposed on the user, this lanyardfts high-modulus internal elastic effortlessly expands and contracts with each movement and retains its elasticity longer than woven materials. A full-length internal energy absorber delivers flexible low-profile user comfort compared to traditional pack-style lanyards. The elastic leg construction helps to reduce tripping hazards, while its durable tubular polyester webbing resists abrasion and UV degradation for long-lasting use. Its rebar hook features transverse load rated gate. ANSI Z359.11-2021, CSA Z259.10-2018, OSHA 1926.502, OSHA 1910.140 compliant. Weftve partnered with FallTech to bring you the best in safety protection for you and your business.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, M, PK12 (9650LM)
- BRADY Pipe Marker, Non-Potable Water, PK5, 7397-4-PK (7397-4-PK)
- SIGNMISSION OSHA Sign, 3.5" H, NOTICE Lid Trash Container Remain Closed All Times Sign, Landscape, 10PK (OS-NS-D-35-L-15883-10PK)
- SIGNMISSION Safety Sign, OSHA Danger, 12" Height, 18" Width, Sulfuric Acid, Landscape, D-1218-L-19474 (OS-DS-D-1218-L-19474)
- 3M DBI-SALA Web Lanyard, 1.4 ft., Yellow (1231277)
- FALLTECH 50Ft CONTRACTOR SRL GALV CABLE (727650C)
- PEAKWORKS Vertical Lifeline, 200 ft., White (V84084200)
- HONEYWELL MILLER Positioning Lanyard, 20 ft., White (201RLS-2-Z7/20FTWH)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Yellow (216WLS-Z7/6FTYL)
- SAFEWAZE V-Line 6' Stretch Internal Energy Absorbing Lanyard: Snap Hooks (FS88590)
- STARKE Self-Retracting Lanyard, 30 ft, 310 lb Weight Capacity, Black (SRLWR-30)
- Global Industrial Fall Protection