Shop All Smoking Receptacles & Shelters
Global Industrial
6'5W x 3'8D x 7'H Bus Smoking Shelter Flat Roof with Three Sided Open Front, Gray
Mfr # 493404
Zoro # G108620107
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,234.99
Free 30-Day Returns
Key Features
- Container Mounting Style Flat Roof
- Height 84 in
- Width 77 in
- Color Gray
- Specific Container Material Galvanized Tube / Pc Panels / Pvc Roof
Product Information
- Brand Global Industrial
- MFR # 493404
- Zoro # G108620107
- UPC # 707022342995
- Country of Origin China
- Category Smoking Receptacles & Shelters
Dimensions
Height | 84 in |
Width | 77 in |
Container Depth | 44 |
Details
Container Mounting Style | Flat Roof |
Color | Gray |
Specific Container Material | Galvanized Tube / Pc Panels / Pvc Roof |
Weight | 232 |
Type | 3-Sided with Front Opening |
Description
Easy assembly. Flat roof smoking and bus shelter provides a smoking environment, also can be used as a convenient bus stop at office building, campus, universities and hospitals and more. Smoking shelter helps reduce OSHA fines and insurance premiums while protecting smokers from weather conditions. Framing is made with rugged, powder coated 1-9/16 x 2-3/8 carbon steel pipes for strength. 0.4 thickness clear wall polycarbonate side panels. Roof is made with 1.2mm thickness opaque off-white two pieces of corrugated PVC board, withstand 440 lb. weight capacity. Legs include 5mm steel plates 4-3/4 x 4-3/4 for floor anchoring to concrete. Measures 77W x 44D x 84H overall. Inside Dimensions 73W x 42D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Nozle Spryr Head Adj Trigg Brs (YM72393L)
- NUPLA 14 ga Round Point Non-Conductive Shovel, Steel Blade, 48 in L Black Fiberglass Handle (6894320)
- LOGO BRANDS Detroit Lions 2017 Logo Elite Chair (611-12E-1)
- TRUPER Tru-Tough 57 in Steel Square Transfer Shovel, Fiberglass Handle (PCL-FV)
- GLOBAL INDUSTRIAL Steel Outdoor Ashtray, 4-1/2 Gallon, Black (641447BK)
- GLOBAL INDUSTRIAL Terracotta Outdoor Ashtray, 1-1/2 Gallon (261391RG)
- GLOBAL INDUSTRIAL Green Outdoor Ashtray, 5 Gallon (245133GN)
- GLOBAL INDUSTRIAL Black Outdoor Ashtray, 1-1/2 Gallon (261391BK)
- GLOBAL INDUSTRIAL Black Aluminum Outdoor Ashtray (652403)
- GLOBAL INDUSTRIAL Terracotta Outdoor Ashtray, 5 Gallon (245133RG)
- GLOBAL INDUSTRIAL Black Outdoor Ashtray, 5 Gallon (245133BK)
- Global Industrial Smoking Receptacles & Shelters