Shop All Magnetic Pickup Tools
Global Industrial
60W Hang-Type Magnetic Sweeper With Forklift Hanger
Mfr # 641800
Zoro # G709146464
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 641800
- Zoro # G709146464
- UPC # 707022453981
- Country of Origin China
- Category Magnetic Pickup Tools
Description
Simple-to-use magnetic sweeper automatically picks up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. Eyebolts allow easy hanging from nearly any vehicle chains not included. Features fork pockets for easy forklift attachment. Made with heavy gauge steel and aluminum. Magnetic sweepers easily mounts on vehicles and forklifts in under a minute. Magnetic sweepers help reduce tire repair costs by getting rid of tire damaging steel, nails, wire, screws and other metallic debris. Removes shard objects from highways, parking lots, airports, runways and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 39192 (39192)
- DRILL AMERICA m27x3 HSS 4 Flute Hand Tap Set (DWTS27X3)
- WRIGHT TOOL Flare Nut Wrench 5 Piece Set - Satin Met (744)
- BOSCH Wall/Floor Scanner, Electronic, +/-10mm (D-TECT 120)
- GLOBAL INDUSTRIAL 48W Hang-Type Magnetic Sweeper With Forklift Hanger (641799)
- GLOBAL INDUSTRIAL 30W Magnetic Floor Sweeper (641777)
- GLOBAL INDUSTRIAL 72W Heavy Duty Hang-Type Magnetic Sweeper (641806)
- GLOBAL INDUSTRIAL 30W Heavy Duty Magnetic Sweeper With Release Lever (641796)
- GLOBAL INDUSTRIAL 20W Magnetic Nail Sweeper With Release (641791)
- GLOBAL INDUSTRIAL 84W Hang-Type Magnetic Sweeper With Forklift Hanger (641802)
- WESTWARD Pick-Up Tool, Mag, Bend, 19 In L, 2 lb Pull (10E741)
- Global Industrial Inspection and Retrieving Tools