Shop All Drum Dollies & Caddies
Global Industrial
600 Lb. Capacity Drum Dolly for 55 Gallon Drum - Rubber Wheels
Mfr # 233882
Zoro # G908641098
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 55 Gallon Drum Ring = 2 in
- Overall Width 24 in
- Material Steel
- Color Orange
- Wheel Type Round
Product Information
- Brand Global Industrial
- MFR # 233882
- Zoro # G908641098
- UPC # 707022055147
- Country of Origin China
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 55 Gallon Drum Ring = 2 in |
Overall Width | 24 in |
Details
Material | Steel |
Color | Orange |
Wheel Type | Round |
Assembled | No |
Description
Drum dolly offers portability, allowing drums to be taken to and from work areas with ease. Move 55 gallon metal, fiber and plastic drums and containers. Rugged 3 casters provide maximum stability and easy maneuverability. Assembles easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) Cart, (3) Flat Shelves, 18"x32", 400 lb. (EC222-B)
- STEEL KING Rack Protector Left, 7-3/4W x 46L x 5In H (GDLL11046YW)
- LIFT-ALL Web Sling, Type 4, 17 ft L, 1 in W, Polyester, Yellow (EE1801DTX17)
- HI-RUN Tires and Wheels, 176 lb, Wheel Barrow (WB1001)
- GLOBAL INDUSTRIAL Steel Drum Dolly for 30 Gallon Drum, Rubber Wheels 600 Lb. Capacity (233886)
- GLOBAL INDUSTRIAL 1000 Lb. Capacity Drum Dolly for 55 Gallon Drum - Steel Wheels (233880)
- PIG PIG Poly Dispensing Drum Dolly 69" L x 32" W x 26.5" H (DRM662)
- VESTIL Mobile Drum Dolly-Adjustable, 1000 lb. (DRUM-X-H)
- WESCO RSD Specialty Drum Dolly, D5-HR (240033)
- ATD TOOLS ATD Tools ATD-5255 Drum Dolly For 55-Gallon Drums (ATD-5255)
- ZORO SELECT Drum Dolly, 1000 lb., 3-3/4 In. H (240028)
- Global Industrial Drum Dollies & Caddies