Shop All Plate Casters
Global Industrial
6 Polyurethane Wheel, Heavy Duty Rigid Plate Caster, 800 lb. Capacity
Mfr # 601220
Zoro # G308620464
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel/Tread Material Polyurethane
- Wheel Width 2
Product Information
- Brand Global Industrial
- MFR # 601220
- Zoro # G308620464
- UPC # 707022369664
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Width | 2 |
Details
Caster Wheel/Tread Material | Polyurethane |
Description
Ideal for general utility trucks, platform trucks, and dollies. Swivel casters have hardened double ball races and heat treated king bolt for long life. Wheels roll easily on cage type hardened and ground roller bearings. Features slotted bolt holes that help align screws to mounting surface. 4-1/2 x 4 plate size. 2-5/8 to 3 x 3 to 3-5/8 bolt spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Twisted Eye and Eye, 12 ft L, 6 in W, Polyester, Yellow (EE1606DTX12)
- ZORO SELECT Caster Wheel, 650 lb., 5 D x 2 In. (2RZD6)
- ZORO SELECT 3 Sided Mesh Truck, 2000 lb., 57 In.H, Gray (3ST-EX3672-95)
- BUFFALO Buffalo Tools FDOLLY182 18 in. 1000 Lbs Compact Furniture Dolly - 2 Pack (FDOLLY182)
- GLOBAL INDUSTRIAL 5 Polyurethane Wheel, Heavy Duty Swivel Plate Caster, 500 Lb. Capacity (601110)
- GLOBAL INDUSTRIAL Replacement Pair Of 4in Polyurethane Swivel Casters For 412559 (412563)
- GLOBAL INDUSTRIAL Mold-On Rubber Caster Kit 2 Swivel, 2 Rigid, 8 x 2 (232CP14)
- GLOBAL INDUSTRIAL Mold-On Rubber Caster Kit 2 Swivel, 2 Rigid, 5 x 1-1/2 (232CP3)
- GLOBAL INDUSTRIAL 6 Mold-on Rubber Wheel, Heavy Duty Swivel Plate Caster, 500 lb. Capacity (601122)
- GLOBAL INDUSTRIAL Floor Lock for 4 Casters (241851A)
- RWM Kgpnls Plt Cstr, Swvl, Poly, 8", 3000 lb, A (75-UIB-0820-S-INF)
- Global Industrial Plate Casters