Shop All Picnic Tables
Global Industrial
6' Plastic Picnic Table, Blow Molded Plastic, 72 x 30
Mfr # 695484
Zoro # G108620510
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 695484
- Zoro # G108620510
- UPC # 707022329491
- Country of Origin China
- Category Picnic Tables
Description
Fits 6-8 people with a weight capacity of 1000 lbs. Made of sturdy HDPE blow molded plastic, this picnic table is easy to clean and maintain. The material is moisture-proof, stain resistant, and will not chip or crack. Rounded edges for safety. The honeycomb design adds extra rigidity yet keeps the table lightweight and easily portable. Steel powdered coated frame is 1-1/2 in diameter. Tabletop is 1.36 thick. BIFMA/ANSI compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - White (PW7104-DW)
- CLASSIC ACCESSORIES Square Dining Seat Cushion, Antique Beige, 21" (62-010-BEIGE-EC)
- FLASH FURNITURE Gael Commercial Grade Silver Metal Indoor-Outdoor Chair (CH-61200-18-SIL-GG)
- NATIONAL HARDWARE GATE HDWE KIT SS 6""2 HNG (N343-434)
- GLOBAL INDUSTRIAL 4ft Rectangular Picnic Table, Expanded Metal, Black (695485BK)
- GLOBAL INDUSTRIAL 6' Folding Plastic Picnic Table, Green (695769GN)
- GLOBAL INDUSTRIAL 46in Square Picnic Table with Backrests, Expanded Metal, Gray (695965GY)
- GLOBAL INDUSTRIAL 96 Rectangular Perforated Metal Outdoor Picnic Table, Black (694555BK)
- GLOBAL INDUSTRIAL 4' Rectangular Outdoor Expanded Metal Picnic Table With Backrests, Green (277620GN)
- GLOBAL INDUSTRIAL 6' Rectangular Expanded Metal Outdoor Table, Black (277560BK)
- GLOBAL INDUSTRIAL 4ft Rectangular Kids Picnic Table, Expanded Metal, Blue (695485KBL)
- Global Industrial Patio Furniture