Shop All Shipping Cartons
Global Industrial
6 Panel Shipping Crate w/ Lid & Pallet, 60L x 48W x 48H
Mfr # B2352209
Zoro # G208591833
product price: $485.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$485.99
Free 30-Day Returns
Key Features
- Color Brown
- Height 48 in
- Length 60 in
- Width 48 in
Product Information
- Brand Global Industrial
- MFR # B2352209
- Zoro # G208591833
- UPC # 707022433471
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Height | 48 in |
Length | 60 in |
Width | 48 in |
Details
Color | Brown |
Description
The Global Industrial's Simple-Lock nailless wooden shipping crate is lighter, stronger and easier to assemble and fill than your standard pine or spruce box. This Simple-Lock crate ships and stores flat, saving money and space. The chamfered 1/4 plywood provides strength and durability. Its stamped integral metal rails and buckles provide structure and support. The Simple-Lock buckle and slot system allows for safe and easy assembly. This crate meets ISPM-15 international shipping requirements. The provided dimensions are inside dimensions of the product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNWORKS Construction Paper, 58lb, 9 x 12, Light Brown, PK50 (6903)
- HSM OF AMERICA Paper Shredder, 40 to 42 Sheets, White (SECURIO B35S)
- PAPER MATE Stylus Ballpoint Pens, 1mm, Black, PK12 (1951348)
- CANON Toner Cartridge, 128, Black (3500B001AA)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 35-1/4L x 21-1/4W x 16-1/2H (B2352221)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/ Lid & Pallet, 40-1/4L x 28W x 20H (B2352218)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/ Lid, 11-1/4L x 11-1/4W x 11-1/2H (B2352229)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 29-1/4L x 29-1/4W x 29-1/4H (B2352223)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 23-1/4L x 23-1/4W x 23-1/2H (B2352224)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 39-1/2L x 39-1/2W x 34-1/2H (B2352219)
- ZORO SELECT Triple Wall Boxes, 36" x 36" x 36", Kraft, 5/Bundle (55VJ58)
- Global Industrial Shipping Cartons